Shop All Dining Room Tables & Sets
Baxton Studio
59.1 W, 35.4 L, 29.3 H
Mfr # 188-11664-11866-ZORO
Zoro # G903531714
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.1
- Length 35.4
- Height 29.3
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11664-11866-ZORO
- Zoro # G903531714
- UPC # 193271208418
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.1 |
Length | 35.4 |
Height | 29.3 |
Overall Width | 59.1 |
Overall Length | 35.4 |
Overall Height | 29.3 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Weight | 142 |
Material | Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood/Metal |
Color | Grey/Walnut Brown |
Description
The unique, elegant design of the Marcena dining set is sure to leave an impression in your home. Made in Malaysia, the Marcena includes six dining chairs and one table crafted from walnut brown finished wood that adds an air of warmth to any space. The chairs feature an elegant button-tufted pillow for a contemporary touch, while plush foam padding and smooth imitation leather ensure comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Marcena provides plenty of elbow room for each member at the table. A stylish, streamlined addition, the Marcena dining set enhances any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- BAXTON STUDIO Mozaika Wood and Leather Contemporary 7-Piece Dining Set (110-5273-5360)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (195-12143-10520-ZORO)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- BAXTON STUDIO 53.9 W, 31.9 H, Fabric "100% Polyester", Plywood, MDF, LVL, Rubber Wood, Foam Top, Grey/Walnut Brown (214-11699-ZORO)
- BAXTON STUDIO Salem Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (171-10952-10519)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.1 H (K12-36RT-C2-2)
- Baxton Studio Dining Room Tables & Sets