Shop All Dining Room Tables & Sets
Baxton Studio
59.1 W, 35.4 L, 29.3 H
Mfr # 188-11663-11866-ZORO
Zoro # G903531707
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.1
- Length 35.4
- Height 29.3
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 188-11663-11866-ZORO
- Zoro # G903531707
- UPC # 193271208401
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.1 |
Length | 35.4 |
Height | 29.3 |
Overall Width | 59.1 |
Overall Height | 29.3 |
Overall Length | 35.4 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Color | Black/Walnut Brown |
Material | Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood/Metal |
Weight | 142 |
Description
The unique, elegant design of the Marcena dining set is sure to leave an impression in your home. Made in Malaysia, the Marcena includes six dining chairs and one table crafted from walnut brown finished wood that adds an air of warmth to any space. The chairs feature an elegant button-tufted pillow for a contemporary touch, while plush foam padding and smooth imitation leather ensure comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Marcena provides plenty of elbow room for each member at the table. A stylish, streamlined addition, the Marcena dining set enhances any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- KRINNER Genie Tree Stand Xxl (94720)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- BAXTON STUDIO Flora Light Grey and "Oak" Finishing Wood 6-PC Dining Set (126-6938-6939-6940)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- BAXTON STUDIO Sugar Light Grey Upholstered Walnut Wood Finished 5-Piece Dining Set (144-6795-7946)
- BAXTON STUDIO Andrew Contemporary Espresso Wood Grey 5PC Dining Set (115-5255-6230)
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11351-Zoro)
- EAST WEST FURNITURE East West NAC-SBR-W Napoleon styled chair with wood seat; Saddle Brown - Pack of 2 (NAC-SBR-W)
- Baxton Studio Dining Room Tables & Sets