Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W X 35.43 L X 29.13 H
Mfr # 195-12144-10519-ZORO
Zoro # G104096036
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-12144-10519-ZORO
- Zoro # G104096036
- UPC # 193271271757
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Length | 35.43 |
Overall Width | 59.06 |
Overall Height | 29.13 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Weight Capacity | 132.12 |
Color | Sand/Dark Brown |
Weight | 132.12 |
For Use With | Dining Room |
Material | Fabric "Polyester 100%",Oak Wood,Foam, Rubberwood,MDF |
Description
Craft an elegant arrangement for every meal with the stunning Suvi 7-Piece dining set. Made in Malaysia, this set includes six chairs and one table constructed from solid wood. Each chair features a plush backrest and seat upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Suvi utilizes a broad, rectangular tabletop to ensure ample elbow room for each member of the table. A fantastic culmination of style and comfort, the Suvi dining set is sure to elevate any occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (176-11373-10520-Zoro)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- BAXTON STUDIO Sylvia Grey Upholstered and Brown Finished 5-Piece Dining Set (142-8028-8026)
- BAXTON STUDIO 59.06 W X 35.43 L X 29.13 H (189-10540-10519-ZORO)
- BAXTON STUDIO 53.9 W X 31.9 H, Fabric "100% Polyester", Plywood, MDF, LVL, Rubber Wood, Foam, Grey/Walnut Brown (214-11699-ZORO)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W X 30" L X 28.5" H, Cast Iron, Iron, Black (XU-T3030-GG)
- Baxton Studio Dining Room Tables & Sets