Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W X 35.43 L X 29.13 H
Mfr # 191-6599-10519-ZORO
Zoro # G504101750
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Dining Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 191-6599-10519-ZORO
- Zoro # G504101750
- UPC # 193271272051
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Width | 59.06 |
Overall Length | 35.43 |
Overall Height | 29.13 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Dining Table; Six (6) Dining Chairs |
Weight Capacity | 153.72 |
Weight | 153.72 |
For Use With | Dining Room |
Material | Faux Leather,MDF,Foam |
Color | Black/Dark Brown |
Description
Transform every meal into a luxurious occasion with the stunning Dylin dining set. Made in Malaysia, this dining set includes six chairs and one table constructed from dark brown finished wood. Each chair is upholstered in quality faux leather for smooth comfort, while button tufting on the backrest lends a graceful touch. Requiring assembly, the Dylin utilizes a large, rectangular tabletop that comfortably seats six. Silver finished metal nailheads outline the chairs with dazzling style, making the Dylin dining set a magnificent addition to any dining space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0806-GG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2BFAG)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- BAXTON STUDIO Sari Grey Upholstered and Walnut Wood 5-Piece Dining Set (173-9874-8959)
- BAXTON STUDIO Luisa Modern and Contemporary Transitional Dark Brown Finished Wood 7-Piece Dining Set (177-11381-10519-Zoro)
- BAXTON STUDIO 59.06 W X 35.43 L X 29.13 H (193-8027-10519-ZORO)
- MONARCH SPECIALTIES Dining Table, 30 in. Round, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1321)
- Baxton Studio Dining Room Tables & Sets