Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W, 35.43 L, 29.13 H
Mfr # 195-12143-10520-ZORO
Zoro # G304101653
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-12143-10520-ZORO
- Zoro # G304101653
- UPC # 193271271672
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Height | 29.13 |
Overall Width | 59.06 |
Overall Length | 35.43 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Weight Capacity | 132.12 |
Weight | 132.12 |
For Use With | Dining Room |
Material | Fabric "Polyester 100%",Oak Wood,Foam, Rubberwood,MDF |
Color | Grey/Walnut Brown |
Description
Create a beautiful dining room layout with the stunning Rosa dining set. Made in Malaysia, this set includes six chairs and one table constructed from sturdy wood. Each chair features a plush seat and backrest padded with soft foam and upholstered in smooth fabric for superb comfort with every meal. Requiring assembly, the Rosa utilizes a broad, rectangular tabletop to ensure ample elbow room for each member of the table. Showcasing a modern profile, the Rosa dining set brings a graceful ambiance to every meal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- BAXTON STUDIO Savina Grey Upholstered and Dark Brown Wood 5-Piece Dining Set (169-9726-10902)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 7-Piece Dining Set (165-10548-10520)
- BAXTON STUDIO Dallas Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10954-10519)
- BAXTON STUDIO Ruth Beige Upholstered and Brown Finished 5-Piece Dining Set (142-8027-8026)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- Baxton Studio Dining Room Tables & Sets