Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W, 35.43 L, 29.13 H
Mfr # 195-12142-10519-ZORO
Zoro # G404096088
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-12142-10519-ZORO
- Zoro # G404096088
- UPC # 193271271597
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Width | 59.06 |
Overall Height | 29.13 |
Overall Length | 35.43 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Weight Capacity | 132.12 |
For Use With | Dining Room |
Weight | 132.12 |
Material | Fabric "Polyester 100%",Oak Wood,Foam, Rubberwood,MDF |
Color | Sand/Dark Brown |
Description
Create a beautiful dining room layout with the stunning Rosa dining set. Made in Malaysia, this set includes six chairs and one table constructed from sturdy wood. Each chair features a plush seat and backrest padded with soft foam and upholstered in smooth fabric for superb comfort with every meal. Requiring assembly, the Rosa utilizes a broad, rectangular tabletop to ensure ample elbow room for each member of the table. Showcasing a modern profile, the Rosa dining set brings a graceful ambiance to every meal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12618-12605-ZORO)
- BAXTON STUDIO Sylvia Grey Upholstered and Brown Finished 5-Piece Dining Set (142-8028-8026)
- BAXTON STUDIO Julia Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (168-10759-10892)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- BAXTON STUDIO Honore Light Brown Wood Finished Matte Black Frame 5-Piece Dining Set (146-8659)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- Baxton Studio Dining Room Tables & Sets