Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W, 35.43 L, 29.13 H
Mfr # 193-8027-10519-ZORO
Zoro # G004096082
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Dining Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 193-8027-10519-ZORO
- Zoro # G004096082
- UPC # 193271301225
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Length | 35.43 |
Overall Width | 59.06 |
Overall Height | 29.13 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Dining Table; Six (6) Dining Chairs |
Weight Capacity | 123 |
Material | Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF |
For Use With | Dining Room |
Weight | 123 |
Color | Sand/Dark Brown |
Description
Host formal dinners or casual gatherings with the Ruth 7-piece dining set. Made in Malaysia, this set includes six dining chairs and one table constructed from wood displaying a rich espresso brown finish. Each chair features a plush foam padded seat upholstered in soft fabric along with a geometric cut-out design on their backs for a striking blend of comfort and style. Requiring assembly, the wide, rectangular tabletop of the Ruth ensures ample elbow room for each member of the table. Perfect for enjoying nights with friends and family, the Ruth dining set elevates any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Tan (405-75)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- BAXTON STUDIO Damara Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (183-11645-11644-Zoro)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (195-12144-10519-ZORO)
- BAXTON STUDIO Glenda Mid-Century Modern Greyish Beige Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (187-7364-10520-Zoro)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- BAXTON STUDIO Ani Modern and Contemporary Dark Brown Finished Wood 7-Piece Dining Set (183-11430-10519-Zoro)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.9 H (K41-36RT-27B)
- Baxton Studio Dining Room Tables & Sets