Shop All Dining Room Tables & Sets
Baxton Studio
59.06 W, 35.43 L, 29.13 H
Mfr # 189-10540-10519-ZORO
Zoro # G703531716
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 59.06
- Length 35.43
- Height 29.13
- Assembled/Unassembled Assembly Required
- Includes One (1) Dining Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-10540-10519-ZORO
- Zoro # G703531716
- UPC # 193271083305
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.06 |
Length | 35.43 |
Height | 29.13 |
Overall Length | 35.43 |
Overall Height | 29.13 |
Overall Width | 59.06 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Dining Table; Six (6) Dining Chairs |
Color | Grey/Dark Brown |
Weight | 138.72 |
Material | Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF |
Description
Elegance and comfort define the Cherese dining set. Made in Malaysia, this wooden set includes one table and six chairs. The chairs are upholstered in a light fabric that complements the rich dark brown wood finish. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. Turned legs add a classic, refined touch. Requiring assembly, the large, rectangular tabletop provides plenty of elbow room for each member at the table. Built for long dinners with family and friends, the Cherese dining set is sure to enhance any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- BAXTON STUDIO Eveline Walnut Brown Finished Rectangular Wood Dining Table (165-10520)
- BAXTON STUDIO Luisa Modern and Contemporary Transitional Walnut Brown Finished Wood 7-Piece Dining Set (178-11383-10520-Zoro)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Brown Finished Wood 71-Inch Oval Dining Table (180-11187-Zoro)
- BAXTON STUDIO Mila Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (172-10530-10894)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- Baxton Studio Dining Room Tables & Sets