Shop All Dining Room Tables & Sets
Baxton Studio
47.2 W X 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam, Warm Grey/Dark Brown
Mfr # 216-12618-12605-ZORO
Zoro # G307480816
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.2
- Height 29.9
- Tabletop Material Fabric "100% Polyester",Rubber Wood,MDF,Foam
- Tabletop Color Warm Grey/Dark Brown
- Assembled/Unassembled Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 216-12618-12605-ZORO
- Zoro # G307480816
- UPC # 193271315437
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 47.2 |
Height | 29.9 |
Details
Tabletop Material | Fabric "100% Polyester",Rubber Wood,MDF,Foam |
Tabletop Color | Warm Grey/Dark Brown |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Four (4) Dining Chairs |
Description
The streamlined elegance of the Carola dining set upholds an atmosphere of grace for any occasion Made in Malaysia, this lovely set includes four chairs and one table built from sturdy wood Each chair is fitted with a plush foampadded cushion upholstered in soft fabric as well as a curved backrest for a cozy dining experience The Carola requires assembly and features a broad, rectangular tabletop to ensure ample space for each member of the table An easy yet dignified addition, the Carola dining set elevates any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- BAXTON STUDIO Salem Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (171-10952-10519)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- BAXTON STUDIO Julia Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (168-10759-10892)
- BAXTON STUDIO Eveline Walnut Brown Finished Rectangular Wood Dining Table (165-10520)
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- BAXTON STUDIO Honore Light Brown Wood Finished Matte Black Frame 5-Piece Dining Set (146-8659)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Blue (ET-CT005-CB-GG)
- Baxton Studio Dining Room Tables & Sets