Shop All Dining Room Tables & Sets
Baxton Studio
47.2 W, 47.2 L, 29.9 H
Mfr # 189-10540-10894-ZORO
Zoro # G503531718
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.2
- Length 47.2
- Height 29.9
- Assembled/Unassembled Assembly Required
- Includes One (1) Dining Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-10540-10894-ZORO
- Zoro # G503531718
- UPC # 193271146697
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 47.2 |
Length | 47.2 |
Height | 29.9 |
Overall Length | 47.2 |
Overall Height | 29.9 |
Overall Width | 47.2 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Dining Table; Six (6) Dining Chairs |
Weight | 116.7 |
Material | Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF |
Color | Grey/Dark Brown |
Description
Elegance and comfort come together in the Callie dining set. Made in Malaysia, the Callie includes six chairs and one table constructed from sturdy wood finished in a rich dark brown. Each chair is fitted with a foam-padded cushion upholstered in a smooth grey fabric and features a unique cut-out design on its back. Requiring assembly, the circular tabletop provides ample elbow room for each member at the table. Ideal for both casual and formal occasions, the Callie dining set easily updates the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- BAXTON STUDIO Reneau Sand Upholstered Espresso Wood 7-Piece Dining Set (162-10527-10519)
- BAXTON STUDIO Luisa Modern and Contemporary Transitional Walnut Brown Finished Wood 7-Piece Dining Set (178-11383-10520-Zoro)
- BAXTON STUDIO Rectangle 29.5 in W, 47.2 in L, 29.5 in H (167-10807)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- Baxton Studio Dining Room Tables & Sets