Shop All Dining Room Tables & Sets
Baxton Studio
47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown
Mfr # 216-12630-12605-ZORO
Zoro # G207480848
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.2
- Height 29.9
- Tabletop Material Fabric "100% Polyester",Rubber Wood,MDF,Foam
- Tabletop Color Warm Grey/Dark Brown
- Assembled/Unassembled Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 216-12630-12605-ZORO
- Zoro # G207480848
- UPC # 193271315550
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 47.2 |
Height | 29.9 |
Details
Tabletop Material | Fabric "100% Polyester",Rubber Wood,MDF,Foam |
Tabletop Color | Warm Grey/Dark Brown |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Four (4) Dining Chairs |
Description
Striking a pose of traditional sophistication, the Delphina dining set exudes an air of grace Made in Malaysia, this splendid set includes four chairs and one table crafted from sturdy wood Each chair is fitted with a foampadded cushions upholstered in soft fabric as well as a curved backrest to ensure a cozy dining experience The Delphina requires assembly and features a broad, rectangular tabletop to provide ample space for each member of the table A subtle design with a touch of midcentury flair, the Delphina dining set enhances any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- BAXTON STUDIO Dallas Sand Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10955-10519)
- BAXTON STUDIO Sadie Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (172-9730-10892)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12618-12605-ZORO)
- BAXTON STUDIO Kenji Walnut Brown Finished 48-Inch-Wide Round Wood Dining Table (169-10893)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- EAST WEST FURNITURE 7 Piece Dinette Set-Small Dining Tables With 6 Dining Chairs (MILA7-SBR-W)
- Baxton Studio Dining Room Tables & Sets