Shop All Dining Room Tables & Sets
Baxton Studio
43.31 W, 27.56 L, 30.12 H
Mfr # 194-11569-ZORO
Zoro # G804101535
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43.31
- Length 27.56
- Height 30.12
- Assembled/Unassembled Assembly Required
- Weight Capacity 62.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11569-ZORO
- Zoro # G804101535
- UPC # 193271185054
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 43.31 |
Length | 27.56 |
Height | 30.12 |
Overall Length | 27.56 |
Overall Width | 43.31 |
Overall Height | 30.12 |
Details
Assembled/Unassembled | Assembly Required |
Weight Capacity | 62.83 |
Includes | One (1) Table; Four (4) Dining Chairs |
Material | MDF,Metal |
For Use With | Dining Room |
Color | Oak brown/Dark Brown |
Weight | 62.83 |
Description
Revitalize your dining space with the chic, sophisticated design of the Carmen dining set. Made in China, this dining set includes four chairs and one table. Each chair features a smooth wood seat and sloped backrest for ergonomic comfort with every meal. Requiring assembly, the Carmen utilizes a broad, rectangular tabletop that ensures ample elbow room for each member of the table. The natural grain of the wood lends a hearty, natural feel, making the Carmen dining set a robust addition to any dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- SOUTHBEND Knob, Chrome Plated (1184192)
- BAXTON STUDIO Jana Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (173-9726-10892)
- BAXTON STUDIO Lenoir Sand Upholstered Espresso Wood 7-Piece Dining Set (162-10523-10519)
- BAXTON STUDIO Lanier Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (173-10530-10519)
- BAXTON STUDIO Damara Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (183-11645-11644-Zoro)
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- BAXTON STUDIO 39.4 W, 29.5 H, Rubberwood, MDF, LVL with China Ash Veneer Top, Oak Brown (224-12947-ZORO)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- Baxton Studio Dining Room Tables & Sets