Shop All Desks
Baxton Studio
39.4 W, 29.5 H, Walnut Brown/Black, metal, laminated particle board
Mfr # 206-12089
Zoro # G704401032
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 39.4
- Overall Height 29.5
- Color Walnut Brown/Black
- Material metal,laminated particle board
- Weight Capacity 17.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 206-12089
- Zoro # G704401032
- UPC # 193271216550
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39.4 |
Overall Height | 29.5 |
Overall Length | 17.7 |
Details
Color | Walnut Brown/Black |
Material | metal,laminated particle board |
Weight Capacity | 17.4 |
Assembly | Assembly Required |
For Use With | Home Office |
Includes | One (1) Desk |
Description
Work from home in style with the incredibly versatile Pauric desk. This desk is comprised of a streamlined metal frame fitted with a spacious wood tabletop. The open design of this piece allows for extra storage space underneath the desk. The Pauric requires assembly and features a crisscross design on its back for an added touch of geometric charm. Simple yet versatile, the Pauric desk is sure to transform any home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- BAXTON STUDIO Fella Mid-Century Modern 2-Drawer Oak and Grey Wood Study Desk (138-7713)
- BAXTON STUDIO Edwin Rustic Style Brown Wood and Metal 2-in-1 Bookcase Writing Desk (143-8111)
- BAXTON STUDIO Pandora Grey and Brown Study Desk with Built-in Shelving Unit (141-7965)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- BAXTON STUDIO Marquetterie Oak and Whitewash Writing Desk (134-7191)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- FUSION Benching Station, 58 D, 48 W, 29 H, Maple, Wood|Metal (MFB4858PL)
- Baxton Studio Desks