Shop All Coffee Tables
Baxton Studio
39.4 W, 15.75 L, 13.75 H
Mfr # 189-12086-ZORO
Zoro # G103531798
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.4
- Length 15.75
- Height 13.75
- Assembled/Unassembled Assembly Required
- Includes One (1) Coffee Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-12086-ZORO
- Zoro # G103531798
- UPC # 193271216246
- Country of Origin Malaysia
- Category Coffee Tables
Dimensions
Width | 39.4 |
Length | 15.75 |
Height | 13.75 |
Overall Height | 13.75 |
Overall Length | 15.75 |
Overall Width | 39.4 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Color | Dark Grey/Gold |
Material | MDF/PU Paper/Plastic |
Weight | 32.6 |
Description
A tasteful expression of modern minimalism, the Kelson coffee table creates an impressive living room centerpiece. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. One spacious drawer keeps your living room essentials on hand, while the open shelf offers a convenient display for books and movies. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson coffee table a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- BAXTON STUDIO 18.9 W, 18.9 L, 18.9 H (199-12327-ZORO)
- Baxton Studio Coffee Tables