Shop All Desks
Baxton Studio
36 W X 60.4 H, Dark Brown, mdf with nc paint
Mfr # 209-12394
Zoro # G504401119
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Height 60.4
- Color Dark Brown
- Material mdf with nc paint
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 209-12394
- Zoro # G504401119
- UPC # 193271248018
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 36 |
Overall Height | 60.4 |
Overall Length | 19.75 |
Details
Color | Dark Brown |
Material | mdf with nc paint |
Assembly | Assembled |
For Use With | Home Office |
Weight Capacity | 25.3 |
Includes | One (1) Desk |
Description
Ideal at conserving space while providing office necessities, the Millard folding desk is an outstanding solution to your work-from-home needs. This versatile piece is made from sturdy wood and is wall-mountable. Boasting remarkable storage space, this desk features 15 interior shelves and compartments to organize all your office essentials in one handy location. The Millard will arrive fully assembled and features a fold-out design that expands the capabilities of any room. Perfect for adding table space to a bedroom, living room, or office, the Millard folding desk elevates the potential of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W X 27.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-2-GG)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-ZP-8805C-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- BAXTON STUDIO Fella Mid-Century Modern 2-Drawer Oak and Grey Wood Study Desk (138-7713)
- BAXTON STUDIO Belora Modern Wenge Brown Finished Desk (146-8271)
- BAXTON STUDIO Pandora Grey and Brown Study Desk with Built-in Shelving Unit (141-7965)
- BAXTON STUDIO Jaeger Modern Two-Tone Walnut Brown and Dark Grey Finished Wood Storage Desk with Shelves (182-11696-Zoro)
- BAXTON STUDIO Table Desk, 29.50 in H, Engineered Wood, Metal (108-5433)
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- Baxton Studio Desks