Shop All Desks
Baxton Studio
32.7 W, 63 H, Walnut Brown/Black, particle board, metal
Mfr # 207-12497
Zoro # G704401124
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32.7
- Overall Height 63
- Color Walnut Brown/Black
- Material particle board,metal
- Includes One (1) Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 207-12497
- Zoro # G704401124
- UPC # 193271259298
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 32.7 |
Overall Height | 63 |
Overall Length | 19.7 |
Details
Color | Walnut Brown/Black |
Material | particle board,metal |
Includes | One (1) Desk |
For Use With | Home Office |
Weight Capacity | 40.1 |
Assembly | Assembly Required |
Description
Bring out the potential of your office space with the incredibly versatile design of the Palmira desk. This handy piece is comprised of a slim metal frame fitted with sturdy wood. The desk area features two storage compartments to organize your needs while two open shelves at the top of the frame serve as an eye-catching display for decorative items. Requiring assembly, the Palmira employs a minimalist, streamlined design that lends an open feel while allowing for extra storage space underneath the desk. An expedient solution to reorganize any office space, the Palmira desk is sure to become a beloved addition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- BAXTON STUDIO Fella Mid-Century Modern 2-Drawer Oak and Grey Wood Study Desk (138-7713)
- BAXTON STUDIO Jaeger Modern Two-Tone Walnut Brown and Dark Grey Finished Wood Storage Desk with Shelves (182-11696-Zoro)
- BAXTON STUDIO Rhombus Writing Desk (108-5430)
- BAXTON STUDIO Edwin Rustic Style Brown Wood and Metal 2-in-1 Bookcase Writing Desk (143-8111)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- BAXTON STUDIO Crossroads Writing Desk (108-5438)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Espresso (VA204224ES)
- Baxton Studio Desks