Shop All Dining Room Tables & Sets
Baxton Studio
21.9 W X 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood
Mfr # 214-11961-ZORO
Zoro # G907480957
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.9
- Height 32.1
- Tabletop Material Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood
- Tabletop Color Emerald Green/Walnut Brown
- Assembled/Unassembled Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 214-11961-ZORO
- Zoro # G907480957
- UPC # 193271206377
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 21.9 |
Height | 32.1 |
Details
Tabletop Material | Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood |
Tabletop Color | Emerald Green/Walnut Brown |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Dining Chair |
Description
Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis dining chair Made in Malaysia, this chair is comprised of a solid wood frame padded with foam and upholstered in luxurious velvet fabric The channel tufted backrest creates an exquisite geometric display that highlights the rich tones of the velvet The Alvis requires assembly and features angled legs for excellent stability and support A wonderful accent piece for the modern dining room, the Alvis dining chair is sure to leave and impression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 6-Piece Dining Set (159-9548-9549-9550)
- BAXTON STUDIO Sadie Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (172-9730-10892)
- BAXTON STUDIO Lenoir Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10524-10519)
- BAXTON STUDIO Dallas Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10954-10519)
- BAXTON STUDIO Luisa Modern and Contemporary Transitional Walnut Brown Finished Wood 7-Piece Dining Set (178-11383-10520-Zoro)
- BAXTON STUDIO Mila Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (172-10530-10894)
- ELK HOME 81 W X 34 H, Natural (7011-1369)
- Baxton Studio Dining Room Tables & Sets