Shop All Coffee Tables
Baxton Studio
18.9 W, 18.9 L, 18.9 H
Mfr # 199-12327-ZORO
Zoro # G604096086
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.9
- Length 18.9
- Height 18.9
- Assembled/Unassembled Assembly Required
- Includes One (1) Coffee Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 199-12327-ZORO
- Zoro # G604096086
- UPC # 193271237616
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 18.9 |
Length | 18.9 |
Height | 18.9 |
Overall Length | 18.9 |
Overall Height | 18.9 |
Overall Width | 18.9 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Weight Capacity | 6.2 |
Material | MDF , Pine Wood |
Weight | 6.2 |
Color | Black/Oak Brown |
For Use With | Living Room |
Description
Accommodate your living room layout with the on-hand convenience of the Obert coffee table. Made in China, this table is crafted from sturdy wood. The smooth curves of the round tabletop act as a lovely accent piece for food and drinks or decorative items depending on your needs. Requiring assembly, the Obert features angled legs for superb stability and support that forms an expressive outline. A delightful accent for the modern living room, the Obert coffee table elevates any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- POWERMATIC Spring, 6813026 (6813026)
- BAXTON STUDIO 39.4 W, 19.7 L, 17.7 H, Particle Board, Metal "Iron" Top, Oak Brown/Black (213-12492-ZORO)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- SAUDER East Rock Lift Top Coffee Table Ao (433861)
- Baxton Studio Coffee Tables