Shop All End Tables
Baxton Studio
15.7 W X 15.7 L X 17.7 H, Polished Natural Rattan, Natural Brown
Mfr # 211-12748-ZORO
Zoro # G707479755
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.7
- Length 15.7
- Height 17.7
- Tabletop Material Polished Natural Rattan
- Tabletop Color Natural Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 211-12748-ZORO
- Zoro # G707479755
- UPC # 193271289783
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 15.7 |
Length | 15.7 |
Height | 17.7 |
Details
Tabletop Material | Polished Natural Rattan |
Tabletop Color | Natural Brown |
Assembled/Unassembled | Assembled |
Includes | One (1) End Table |
Description
Imbue your space with the soothing tones and exotic artistry of the Rinjani end table Made in Indonesia, this handy piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are expertly curled to form the round tabletop, while thicker pieces are used to create the striking silhouette of the table The Rinjani will arrive fully assembled and features sturdy, hairpin legs for excellent stability and support A wonderful complement for a living room or lounge area, the Rinjani end table radiates an aura of serenityDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- BAXTON STUDIO Horace Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal End Table (179-11408-Zoro)
- BAXTON STUDIO Edena Modern Bohemian Natural Brown Finished Rattan End Table (205-12680)
- BAXTON STUDIO Beale Velvet and Gold Finished 1-Drawer Console Table with Tabletop (173-11030)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- BAXTON STUDIO 15.4 W X 15.4 L X 22 H (195-12101-ZORO)
- BAXTON STUDIO Garvey French Provincial White Finished Wood 3-Drawer Entryway Console Table (179-11330-Zoro)
- INTERNATIONAL CONCEPTS Round Cambria End Table, 18 in W X 18 in L X 24 in H, Wood, Antique Rubbed Ocean Blue (OT32-18R-18)
- Baxton Studio End Tables