Shop All End Tables
Baxton Studio
15.7 W, 15.7 L, 18.9 H, Particle Board, Metal "Iron" Top, Oak Brown/Black
Mfr # 213-12493-ZORO
Zoro # G607479626
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.7
- Length 15.7
- Height 18.9
- Tabletop Material Particle Board,Metal "Iron"
- Tabletop Color Oak Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 213-12493-ZORO
- Zoro # G607479626
- UPC # 193271259250
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.7 |
Length | 15.7 |
Height | 18.9 |
Details
Tabletop Material | Particle Board,Metal "Iron" |
Tabletop Color | Oak Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) End Table |
Description
Boasting the charm of modern efficiency, the Overton end table is a fantastic anchor for any common space Made in China, this handy piece is comprised of a metal base fitted with a wood tabletop The mesh metal shelf serves as convenient storage and display area while reserving the tabletop for daily use The Overton requires assembly and features raised edges for a more streamlined silhouette Expanding the potential common areas, the Overton coffee table exemplifies modern interior design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- BAXTON STUDIO 41.7 W, 15 L, 29.9 H (195-12009-ZORO)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- BAXTON STUDIO Garvey French Provincial White Finished Wood 3-Drawer Entryway Console Table (179-11330-Zoro)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- Baxton Studio End Tables