Shop All End Tables
Baxton Studio
15.7 W, 15.7 L, 17.7 H
Mfr # 195-12122-ZORO
Zoro # G404101720
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.7
- Length 15.7
- Height 17.7
- Weight Capacity 5.7
- Includes One (1) End Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-12122-ZORO
- Zoro # G404101720
- UPC # 193271218004
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.7 |
Length | 15.7 |
Height | 17.7 |
Overall Length | 15.7 |
Overall Width | 15.7 |
Overall Height | 17.7 |
Details
Weight Capacity | 5.7 |
Includes | One (1) End Table |
For Use With | Living Room |
Color | Black |
Weight | 5.7 |
Material | Metal |
Description
Accommodate the needs of your home with the compact and efficient Finnick end table. Made in China, this table is constructed from solid metal. The base features an angular, openwork design that allows light to flow more easily throughout the room. The Finnick will arrive fully assembled and utilizes a circular tabletop that complements the geometric frame. A petite yet practical addition, the Finnick end table is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- TRUE Tool, Door Spring Tension (945873)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- BAXTON STUDIO Calvin White Finished Wood 3-Drawer Entryway Console Table (165-10697)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- ATLANTIC FURNITURE Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut (AH11234)
- Baxton Studio End Tables