Shop All End Tables
Baxton Studio
15.4 W, 15.4 L, 22 H
Mfr # 195-12101-ZORO
Zoro # G704101437
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.4
- Length 15.4
- Height 22
- Includes One (1) End Table
- Weight Capacity 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-12101-ZORO
- Zoro # G704101437
- UPC # 193271217793
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.4 |
Length | 15.4 |
Height | 22 |
Overall Length | 15.4 |
Overall Height | 22 |
Overall Width | 15.4 |
Details
Includes | One (1) End Table |
Weight Capacity | 15.5 |
Color | White/Gold |
Material | Metal,Marble |
For Use With | Living Room |
Weight | 15.5 |
Description
Bring a luxurious and convenient accent to your space with the lovely Jaclyn end table. Made in China, this table is comprised of a solid metal base topped with a clean marble tabletop. The geometric base features angled legs in a pleasant, symmetrical design that is sure to stand out. The Jaclyn will arrive fully assembled and utilizes a rounded tabletop that forms a smooth display. A petite yet practical addition, the Jaclyn end table beautifies any interior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- BAXTON STUDIO Beale Velvet and Gold Finished 1-Drawer Console Table with Tabletop (173-11030)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- BAXTON STUDIO 41.7 W, 15 L, 29.9 H (195-12009-ZORO)
- BAXTON STUDIO Acrylic End Table With Magazine Rack (7-2947)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- Baxton Studio End Tables