Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Baxter
Saline, Bottle, 1000mL (Discontinued)
Mfr # BSCI050124
Zoro # G4094054
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Size - First Aid and Wound Care 1L
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxter
- MFR # BSCI050124
- Zoro # G4094054
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 1L |
Size | 1000mL |
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Saline |
Item - First Aid and Wound Care | Saline |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Count - First Aid and Wound Care | 1 |
Package Type | Bottle |
Industry Type | Healthcare |
Formula | 0.9% Saline Solution |
Application | Antiseptics and Wound Care |
Color | Clear |
Description
Saline, Size 1000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.