Shop All Tag Accessories
This Product is Discontinued
Baw Plastics
Tag Pouch, 6 x 3-1/4 In, Plstc, PK100 (Discontinued)
Mfr # LAMTAGPOUCH
Zoro # G3917191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6 in
- Width 3 1/4 in
- Material Plastic
- Product Type Laminating Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baw Plastics
- MFR # LAMTAGPOUCH
- Zoro # G3917191
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 6 in |
Width | 3 1/4 in |
Details
Item | Laminating Pouch |
Material | Plastic |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Width 3 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.