Shop All Tag Accessories
Baw Plastics
Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK50
Mfr # SEWNHDR 6X9YEL
Zoro # G4844761
product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 9 in
- Width 6 in
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 6X9YEL
- Zoro # G4844761
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 9 in |
Details
Item | Shop Envelope |
Color | Yellow |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Yellow, Width 6 in, Height 9 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, (RWG557TL)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- Baw Plastics Tag Accessories