Shop All Tag Accessories
Baw Plastics
Shop Env, 5-1/2 x 3 In, Fluor R, Plstc, PK50
Mfr # SEWNHDR 3X5.5FLRED
Zoro # G4847236
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 5 1/2 in
- Width 3 in
- Material Plastic
- Mounting Method Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 3X5.5FLRED
- Zoro # G4847236
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Overall Height | 5 1/2 in |
Overall Width | 3 in |
Details
Item | Shop Envelope |
Color | Red |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Red, Width 3 in, Height 5 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1-1/2 In (358-1561511)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- SIGNMISSION OSHA Danger, Anhydrous Ammonia Wear PPE Bilingual, 7in X 5in Decal, 5" W, 7" H, Bilingual Spanish (OS-DS-D-57-VS-1029)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic (DTH717)
- Baw Plastics Identification Products