Shop All Tag Accessories
Baw Plastics
Shop Env, 5-1/2 x 3 In, Fluor Orn, PK50
Mfr # SEWNHDR 3X5.5ORN
Zoro # G7722495
product price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 5 1/2 in
- Width 3 in
- Material Plastic
- Mounting Method Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 3X5.5ORN
- Zoro # G7722495
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 5 1/2 in |
Details
Item | Shop Envelope |
Color | Orange |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Orange, Width 3 in, Height 5 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1/2" Thick (406S0023BL)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- Baw Plastics Identification Products