Shop All Tag Accessories
Baw Plastics
Shop Env, 12 x 9 In, Fluor Yel, Plstc, PK50
Mfr # SEWNHDR 9X12YEL
Zoro # G4844795
product price: $154.99
/pk 50, $3.10/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 12 in
- Width 9 in
- Material Plastic
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 9X12YEL
- Zoro # G4844795
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Height | 12 in |
Overall Width | 9 in |
Details
Item | Shop Envelope |
Color | Yellow |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Yellow, Width 9 in, Height 12 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- SAS SAFETY BACK SUPPORT LARGE DELUXE 38-47 (SA7163)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- Baw Plastics Identification Products