Shop All Tag Accessories
Baw Plastics
Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK50
Mfr # SEWNHDR 9X12ORN
Zoro # G4845617
product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 12 in
- Width 9 in
- Material Plastic
- Mounting Method Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 9X12ORN
- Zoro # G4845617
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Item | Shop Envelope |
Color | Orange |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Orange, Width 9 in, Height 12 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- MAJESTIC GLOVE Glove, Hi Vis Back, Black/Yellow, 2XL, PR (2137HY/12)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- THE PACKAGING WHOLESALERS Elastic Tag Loops, 9"L, 1000/Pack (G2502)
- Baw Plastics Identification Products