Shop All Tag Accessories
Baw Plastics
Shop Env, 11 x 8-1/2 In, Fluor R, PK50
Mfr # SEWNHDR 8.5X11FLRED
Zoro # G4846861
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 11 in
- Width 8 1/2 in
- Material Plastic
- Mounting Method Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 8.5X11FLRED
- Zoro # G4846861
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Shop Envelope |
Color | Red |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Red, Width 8 1/2 in, Height 11 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- TOUGH DUCK Insulated Coverall NY L (712111)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. (31800)
- Baw Plastics Identification Products