Shop All Tag Accessories
Baw Plastics
Shop Env, 11 x 8-1/2 In, Fluor Orn, PK50
Mfr # SEWNHDR 8.5X11ORN
Zoro # G4848322
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 11 in
- Width 8 1/2 in
- Material Plastic
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 8.5X11ORN
- Zoro # G4848322
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Shop Envelope |
Color | Orange |
Material | Plastic |
Mounting Method | Grommet |
Description
Shop Envelope, Material Plastic, Color Orange, Width 8 1/2 in, Height 11 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 32x34 In (B11-BLK 32 34)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38)
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- NMC Caution Tripping Hazard Sign, C404RB (C404RB)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- Baw Plastics Identification Products