Shop All Security Identification Supplies
Baw Plastics
Retractable ID Badge Holder, Chain Cord
Mfr # 2120-3375
Zoro # G4002196
original price:
$10.49
9% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty With Chain Wire Cord
- Color Black/Chrome Reel, Clear Strap
- Accessory Type Retractable ID Badge Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # 2120-3375
- Zoro # G4002196
- UPC # 707137984240
- Country of Origin United States
- Category Security Identification Supplies
Details
Item | Retractable ID Badge Holder |
Type | Heavy Duty With Chain Wire Cord |
Color | Black/Chrome Reel, Clear Strap |
Accessory Type | Retractable ID Badge Holder |
Description
Retractable ID Badge Holder, Heavy Duty, With Chain Wire Cord, Color Clear Strap, Black/Chrome Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- BAW PLASTICS Retractable ID Badge Holder, Nylon Cord (2120-3310)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 25/PK, Black (AVT75666)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 5"L, 1000 Fasteners, White 1000PK (MNK18800)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- Baw Plastics Security Identification Supplies