Shop All Laminating Pouches and Film
Baw Plastics
Laminating Pouch, 2-1/2x4-1/4, PK500
Mfr # LAMPOUCHLUG7W/S
Zoro # G4678134
product price: $20.19
/pk 500, $0.04/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Length 2.5 in
- Width 4 1/4 in
- Thickness 0.07 mil
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # LAMPOUCHLUG7W/S
- Zoro # G4678134
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 2.5 in |
Width | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Laminating Pouch |
Type | Luggage Tag |
Thickness | 0.07 mil |
Finish | Chrome |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Luggage Tag, Length 2.5 in, Width 4 1/4 in, Chrome Finish, Thickness 0.07 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- THE BRUSH MAN Lumber Crayon - Blue, Fade & Weather-Resistant, 12PK (MARKING CRAYONB)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- UNIVERSAL Laminating Pouches, 5 mil, 5.5" x 3.5", Matte Clear, PK25 (UNV84679)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- FELLOWES MFG LAMINATING POUCHES, LUGGAGE TAG STYLE, 5 MIL, 2 1/2 X 4 1/4, 25PK (52003)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- Baw Plastics Laminating Pouches and Film