Shop All Tag Accessories
Baw Plastics
Env, 7 x 5 In, Yel, Vinyl, PK10
Mfr # VE5X7YELLS
Zoro # G4848313
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 7 in
- Width 5 in
- Material Vinyl
- Mounting Method Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # VE5X7YELLS
- Zoro # G4848313
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 7 in |
Width | 5 in |
Overall Width | 5 in |
Overall Height | 7 in |
Details
Item | Shop Envelope |
Color | Yellow |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Yellow, Width 5 in, Height 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Grizzly Spliced 2 in 1 Lanyard Lightning Green 1/2 in. x 10 ft. (33301)
- BRADY Safety Wire, SS, 30 ft. (38091)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 12 x 9 In, Bl, Vinyl, PK10 (VE9X12BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- Baw Plastics Tag Accessories