Shop All Tag Accessories
Baw Plastics
Env, 7 x 5 In, Bl, Vinyl, PK10
Mfr # VE5X7BLULS
Zoro # G4843167
original price:
$7.99
10% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 7 in
- Width 5 in
- Material Vinyl
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # VE5X7BLULS
- Zoro # G4843167
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 7 in |
Width | 5 in |
Overall Height | 7 in |
Overall Width | 5 in |
Details
Item | Shop Envelope |
Color | Blue |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Blue, Width 5 in, Height 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic (DTH717)
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. (31800)
- Baw Plastics Identification Products