Shop All Tag Accessories
Baw Plastics
Env, 6 x 3 In, R, Vinyl, PK10
Mfr # VE3X6REDLS
Zoro # G4843343
original price:
$5.45
17% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 6 in
- Width 3 in
- Material Vinyl
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # VE3X6REDLS
- Zoro # G4843343
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 6 in |
Width | 3 in |
Overall Height | 6 in |
Overall Width | 3 in |
Details
Item | Tag Envelope |
Color | Red |
Material | Vinyl |
Product Type | Tag Envelope |
Description
Tag Envelope, Color Red, Material Vinyl, Height 6 in, Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (455W STD BLUE)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- CAROLINA SHOE Size 16 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- Baw Plastics Identification Products