Shop All Tag Accessories
Baw Plastics
Env, 12 x 9 In, Yel, Vinyl, PK10
Mfr # VE9X12YELLS
Zoro # G4844953
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 12 in
- Width 9 in
- Material Vinyl
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # VE9X12YELLS
- Zoro # G4844953
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Item | Shop Envelope |
Color | Yellow |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Yellow, Width 9 in, Height 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AC (D223AC)
- SPILLTECH HazMat Fleet Spill Kit (SPKHZ-FLEET)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- ACCUFORM Label, CEMA, 3x6, Caution Risk Of, PK5 (LECN686)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- Baw Plastics Tag Accessories