Shop All Tag Accessories
Baw Plastics
Env, 12 x 9 In, Bl, Vinyl, PK10
Mfr # VE9X12BLULS
Zoro # G4843431
original price:
$10.99
12% off
new price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 12 in
- Width 9 in
- Material Vinyl
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baw Plastics
- MFR # VE9X12BLULS
- Zoro # G4843431
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Height | 12 in |
Overall Width | 9 in |
Details
Item | Shop Envelope |
Color | Blue |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Blue, Width 9 in, Height 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- Baw Plastics Identification Products