Shop All Magnifier Measuring Scales
Bausch + Lomb
Scale, General Purpose
Mfr # 81-34-36
Zoro # G0644104
original price:
$68.00
26% off
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protractor
- Range 3/4 in
- Line Width 0.001 in, 0.002 in, 0.003 in
- Graduations 1 Degrees , 0.0050 in, 0.10 mm
- Radius 1/16 in to 3/8 in
Product Information
- Brand Bausch + Lomb
- MFR # 81-34-36
- Zoro # G0644104
- UPC # 094700674739
- Country of Origin United States
- Category Magnifier Measuring Scales
Dimensions
Line Width | 0.001 in, 0.002 in, 0.003 in |
Radius | 1/16 in to 3/8 in |
Details
Item | Magnifier Measuring Scale |
Type | Protractor |
Range | 3/4 in |
Graduations | 1 Degrees , 0.0050 in, 0.10 mm |
For Use With | Mfr. No. 81-34-35 |
Measurement Type | Protractor |
Description
Magnifier Measuring Scale, Measurement Type Protractor, Radius 1/16 in to 3/8 in, Graduations 1 Degrees , 0.0050 in, 0.10 mm, Range 3/4 in, Line Width 0.001 in, 0.002 in, 0.003 in, For Use With Mfr. No. 81-34-35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- MITUTOYO Micrometer, Non-Rotating 2-3" .00005" (406-352-30)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB Scale, Inch (81-34-37)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- Bausch + Lomb Magnifier Measuring Scales