Shop All Magnifiers
This Product is Discontinued
Bausch + Lomb
Round LED Magnifier, 4 In (Discontinued)
Mfr # 628003
Zoro # G4797256
This Product is Discontinued
Key Features
- Power 2x
- Diopter 3.6D
- Focal Distance 10 in, 25 cm
- Lens Dia. 4 in
- Features LED Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 628003
- Zoro # G4797256
- UPC # 310119080030
- Country of Origin United States
- Category Magnifiers
Dimensions
Lens Dia. | 4 in |
Overall Length | 7 in |
Battery Size | AA |
Lens Diameter | 4 in |
Details
Item | Handheld Magnifier |
Power | 2x |
Diopter | 3.6D |
Focal Distance | 10 in, 25 cm |
Features | LED Light |
Lens | Acrylic |
Battery Type | AA |
Includes | Case, (2) Batteries |
Color | Gray |
Description
Handheld Magnifier, Power 2X, Diopter 3.6D, Focal Distance 10 in, 25 cm, Lens Diameter 4 in, Battery Size AA, Features LED Light, Includes Case, (2) Batteries, Lens Acrylic, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.