Shop All Lens Cleaning
Bausch + Lomb
Pre-Moistened Clng Tissues, Antfg, PK100
Mfr # 8576
Zoro # G0493324
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 100
- Lens Treatment Properties Anti-Fog
- Solution Type Silicone
- Wipe Size 5 in (W) x 8 in (L)
- Formula Antifog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 8576
- Zoro # G0493324
- UPC # 010119885764
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 5 in (W) x 8 in (L) |
Station Width | 2 5/8 in |
Tissue Length | 8 in |
Tissue Width | 5 in |
Details
Item | Pre-Moistened Cleaning Tissues |
Tissue Count | 100 |
Lens Treatment Properties | Anti-Fog |
Solution Type | Silicone |
Formula | Antifog |
Station Material | Corrugated Cardboard |
Description
Pre-Moistened Cleaning Tissues, Lens Treatment Properties Anti-Fog, Solution Type Silicone, Station Depth 5 3/8 in, Station Height 8 in, Station Width 2 5/8 in, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 8 in, Tissue Type Pre-Moistened, Tissue Width 5 in, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- BAUSCH + LOMB Bausch & Lomb BAL8574GMBD Sight Savers Lens Cleaning Tissues - Multicolor (BAL8574GMBD)
- BAUSCH + LOMB Antfg, Antstc, Slcn, Wal Mtg, PK25 (8577PMT)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- Bausch + Lomb Lens Cleaning