Shop All Magnifier Measuring Scales
Bausch + Lomb
4X Pocket Magnifier
Mfr # 81-23-54
Zoro # G2557606
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4x
- Diopter 16D
- Case Plastic
- Lens Dia. 36mm
- Focal Distance 2.5 in
Product Information
- Brand Bausch + Lomb
- MFR # 81-23-54
- Zoro # G2557606
- UPC # 010119881766
- Country of Origin United States
- Category Magnifier Measuring Scales
Dimensions
Lens Dia. | 36mm |
Lens Diameter | 36 mm |
Details
Item | Folding Pocket Magnifier |
Power | 4x |
Diopter | 16D |
Case | Plastic |
Focal Distance | 2.5 in |
Material | Plastic |
Features | Pocket Size |
Lens | Glass |
Description
Folding Pocket Magnifier, Power 4X, Diopter 16D, Focal Distance 2.5 in, Lens Diameter 36 mm, Case Plastic, Features Pocket Size, Lens Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5.01 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595501)
- WESTWARD Deck Scraper, Stiff, 2", Beryllium Copper (23X826)
- MILWAUKEE TOOL Mandrel Cup Assy (ML43-72-2557)
- VIM TOOLS VIM Tools VIM-SPMED1316 0.81 in. Extra Deep Spark Plug Sockets (VIM-SPMED1316)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- Bausch + Lomb Inspection and Retrieving Tools