Shop All Lens Cleaning
This Product is Discontinued
Bausch + Lomb
Lens Clng Stn, Antfg, Antstc, Non-Slcn, Met (Discontinued)
Mfr # 8568GMP
Zoro # G0756953
This Product is Discontinued
Key Features
- Tissue Count 1,520
- Includes Lint Tissue, Metal Cabinet With Key Lock
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 6 1/2 in (W) x 4 3/4 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 8568GMP
- Zoro # G0756953
- UPC # 010119865681
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 6 1/2 in (W) x 4 3/4 in (L) |
Bottle Size | 16 fl oz |
Station Width | 8 3/4 in |
Tissue Width | 6 1/2 in |
Tissue Length | 4 3/4 in |
Details
Item | Lens Cleaning Station |
Tissue Count | 1,520 |
Includes | Lint Tissue, Metal Cabinet With Key Lock |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Non-Silicone |
Formula | Antifog, Antistatic |
Station Material | Metal |
Lockable | Yes |
Description
Lens Cleaning Station, Bottle Size 16 fl oz, Includes Lint Tissue, Metal Cabinet With Key Lock, Lens Treatment Properties Anti-Fog, Anti-Static, Lockable Yes, Solution Type Non-Silicone, Station Depth 3 1/2 in, Station Height 17 1/2 in, Station Material Metal, Station Width 8 3/4 in, Tissue Count 1,520, Tissue Length 4 3/4 in, Tissue Width 6 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.