Shop All Lens Cleaning
This Product is Discontinued
Bausch + Lomb
Lens Cleaning Solution, Non-Silicone, CS12 (Discontinued)
Mfr # 8569GM
Zoro # G2279803
This Product is Discontinued
Key Features
- Lens Treatment Properties Anti-Fog, Anti-Static
- For Use With 8568GMP Wet Lens Cleaning Station
- Solution Type Non-Silicone
- Bottle Size 16 fl oz
- Formula Antifog, Antistatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 8569GM
- Zoro # G2279803
- UPC # 010119895695
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 16 fl oz |
Details
Item | Lens Cleaning Solution |
Lens Treatment Properties | Anti-Fog, Anti-Static |
For Use With | 8568GMP Wet Lens Cleaning Station |
Solution Type | Non-Silicone |
Formula | Antifog, Antistatic |
Includes Pump | Not Included |
Compatible with Manufacturer Model Number | 8568MP |
Compatible with Manufacturer Part Number | 8568MP |
Compatible with Manufacturer Model Number [NEW] | 8568MP |
Compatible Manufacturer Part Number | 8568MP |
Compatible Grainger Part Number | 5BB81 |
Compatible Manufacturer Model Number | 8568MP |
For Use with Mfr. Model Number | 8568MP |
For Use With Mfr. Model Number | 8568MP |
Description
Lens Cleaning Solution, Bottle Size 16 fl oz, Compatible with Grainger Part Number 5BB81, Compatible with Manufacturer Model Number 8568MP, Compatible with Product Type Wet Lens Cleaning Station, For Use With 8568GMP Wet Lens Cleaning Station, Includes Pump Not Included, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.