Shop All Lens Cleaning
This Product is Discontinued
Bausch + Lomb
Lens Cleaning Solution, Non-Silicone (Discontinued)
Mfr # 69GM
Zoro # G0712381
This Product is Discontinued
Key Features
- Lens Treatment Properties Anti-Fog, Anti-Static
- For Use With Wet Lens Cleaning Station
- Solution Type Non-Silicone
- Bottle Size 128 fl oz
- Formula Antifog, Antistatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 69GM
- Zoro # G0712381
- UPC # 010119806905
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 128 fl oz |
Details
Item | Lens Cleaning Solution |
Lens Treatment Properties | Anti-Fog, Anti-Static |
For Use With | Wet Lens Cleaning Station |
Solution Type | Non-Silicone |
Formula | Antifog, Antistatic |
Includes Pump | Not Included |
Description
Lens Cleaning Solution, Bottle Size 128 fl oz, Compatible with Product Type Wet Lens Cleaning Station, For Use With Wet Lens Cleaning Station, Includes Pump Not Included, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.