Shop All Lens Cleaning
This Product is Discontinued
Bausch + Lomb
Lens Cleaning Soln, Silicone, 16 oz (Discontinued)
Mfr # 68
Zoro # G2239404
This Product is Discontinued
Key Features
- Includes Pump
- Lens Treatment Properties Anti-Fog, Anti-Static
- For Use With 8563P, 8568P
- Solution Type Silicone
- Bottle Size 16 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 68
- Zoro # G2239404
- UPC # 010119800682
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 16 fl oz |
Details
Item | Lens Cleaning Solution |
Includes | Pump |
Lens Treatment Properties | Anti-Fog, Anti-Static |
For Use With | 8563P, 8568P |
Solution Type | Silicone |
Formula | Antifog, Antistatic |
Compatible with Manufacturer Model Number | 8563P, 8568P |
Includes Pump | Included |
Compatible with Manufacturer Part Number | 8563P, 8568P |
Compatible Manufacturer Part Number | 8563P, 8568P |
Compatible with Manufacturer Model Number [NEW] | 8563P, 8568P |
Compatible Manufacturer Model Number | 8563P, 8568P |
For Use with Mfr. Model Number | 8563P, 8568P |
For Use With Mfr. Model Number | 8563P, 8568P |
Description
Lens Cleaning Solution, Bottle Size 16 fl oz, Compatible with Grainger Part Number 5BB78, 5BB80, Compatible with Manufacturer Model Number 8563P, 8568P, Compatible with Product Type Wet Lens Cleaning Station, For Use With 8563P, 8568P, Includes Pump, Includes Pump Included, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Silicone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.