Shop All Magnifiers
This Product is Discontinued
Bausch + Lomb
Handheld LED Magnifier, 3 1/2 In (Discontinued)
Mfr # 628005
Zoro # G4797274
This Product is Discontinued
Key Features
- Power 2x
- Diopter 5.2D
- Focal Distance 19.2 cm, 7.6 in
- Lens Dia. 3 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 628005
- Zoro # G4797274
- Country of Origin United States
- Category Magnifiers
Dimensions
Lens Dia. | 3 1/2 in |
Overall Length | 7 in |
Lens Diameter | 3.5 in |
Battery Size | AAA |
Details
Item | Handheld Magnifier |
Power | 2x |
Diopter | 5.2D |
Focal Distance | 19.2 cm, 7.6 in |
Lens | Acrylic |
Battery Type | AAA |
Features | LED Light, Rimless |
Color | Gray |
Description
Handheld Magnifier, Power 2X, Diopter 5.2D, Focal Distance 19.2 cm, 7.6 in, Lens Diameter 3.5 in, Battery Size AAA, Features LED Light, Rimless, Lens Acrylic, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.