Shop All Lens Cleaning
This Product is Discontinued
Bausch + Lomb
Disposable Lens Clng Stn, Antfg, Antstc (Discontinued)
Mfr # 143060
Zoro # G2070774
This Product is Discontinued
Key Features
- Tissue Count 760
- Includes Lens Cleaning Tissue
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Silicone
- Wipe Size 5 in (W) x 4 3/4 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 143060
- Zoro # G2070774
- UPC # 010119806011
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 5 in (W) x 4 3/4 in (L) |
Bottle Size | 8 fl oz |
Station Width | 5 3/8 in |
Tissue Length | 4 3/4 in |
Tissue Width | 5 in |
Details
Item | Disposable Lens Cleaning Station |
Tissue Count | 760 |
Includes | Lens Cleaning Tissue |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Silicone |
Formula | Antifog, Antistatic |
Station Material | Plastic |
Description
Disposable Lens Cleaning Station, Bottle Size 8 fl oz, Includes Lens Cleaning Tissue, Lens Treatment Properties Anti-Fog, Anti-Static, Lockable No, Solution Type Silicone, Station Depth 3 in, Station Height 11 1/2 in, Station Material Plastic, Station Width 5 3/8 in, Tissue Count 760, Tissue Length 4 3/4 in, Tissue Width 5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.