Shop All Lens Cleaning
Bausch + Lomb
Bausch Lomb Disposable Lens Cleaning Station 8565
Mfr # 8565
Zoro # G508106195
product price: $78.99
/pk 4, $19.75/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 1520
- Solution Type Silicone
- Bottle Size 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 8565
- Zoro # G508106195
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 16 oz. |
Details
Item | Eyewear Accessories |
Tissue Count | 1520 |
Solution Type | Silicone |
Description
Bausch Lomb's 8565 Disposable Lens Cleaning Station comes with a bottle of 16 oz silicone antifog lens cleaner liquid The 8565 includes 1,520 large 4 34 x 612 tissues The extra heavyduty corrugate construction of the 8565 withstands harshest conditions over extended periods of use The 8565 eye glass cleaner features frontal access allowing for easy hanging in tight corners and for dispensing from countertops with minimal lateral space 4 Each per case
- •Available with silicone anti-fog lens cleaning fluid
- •Includes 1,520 large tissues
- •Heavy-duty construction for harsh condition resistance
- •Frontal access for easy hanging and dispensing in minimal spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Buff (495856)
- BAUSCH + LOMB Bausch & Lomb Inc BAL8574GM Pre-Moistened Lens Cleaning Tissues; 100-BX (BAL8574GM)
- BAUSCH + LOMB Antfg, Antstc, Slcn, Wal Mtg, PK25 (8577PMT)
- BAUSCH + LOMB Sight Savers Pre-Moistened Anti-Fog Tissues with Silicone, PK100 (8576)
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- Bausch + Lomb Eye Protection