Shop All Specialty Wipes
Bausch + Lomb
Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, PK100
Mfr # 8595
Zoro # G4590264
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Chrome;Metal;Plastic;Rubber;Stainless Steel
- Paper Towel Type Wet Wipes
- Primary Chemical Alcohol-Free
- Fragrance Unscented
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 8595
- Zoro # G4590264
- UPC # 10119844006
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 8" |
Width | 5" |
Details
Item | Towels & Wipes |
For Use On | Chrome;Metal;Plastic;Rubber;Stainless Steel |
Paper Towel Type | Wet Wipes |
Primary Chemical | Alcohol-Free |
Fragrance | Unscented |
Color | White |
Wipes per Container | 100 |
Material | Cloth |
Suggested Cleaning Application | Chrome; Metal; Plastic; Rubber; Stainless Steel |
Packaging Type | Box |
Net Weight | 0.795 lbs |
Application | Electronics;Office Equipment;Safety Equipment |
Description
Bausch & Lomb Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 9.4" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01980)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- DEALMED 40 gal - 45 gal Trash Bags, 58 in x 46 in, 1.2 Mil, Clear, 100 PK (781153)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- READ RIGHT ScreenKleen Monitor Screen Wet Wipes Cloth 5-1/4 x 5-3/4 50/Tub (RE32723)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- MULTIPET Sensitive Area All Pets Multi-Purpose Wipes , 100PK (68502)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- ARMOR ALL Cleaning Wipes 30Ct (17497)
- Bausch + Lomb Specialty Wipes